Welcome to Würth Taiwan For trade customers only

Lambda probe thread repair kit Time-Sert

Lambda probe thread repair kit
THRREP-LMBDAPRB-M18X1,5LS

Art.-no. 06611816

EAN 4011231545365

Individual price display after login
Lambda probe thread repair kit Time-Sert

Art.-no. 06611816

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flat bushings for seats and machining tools

This kit brings considerable advantages when restoring the thread in lambda probes:


  • The application of pressure on Time-Sert bushings makes them totally impermeable to substances.

  • The use of Time-Sert bushings eliminates the need to replace catalytic converters or exhaust manifolds.

  • The Time-Sert bushing also has a collar that guarantees the exact positioning, ensuring repaired threads are equivalent to the original ones.

  • The shape of the inserted thread makes Time-Sert bushings self-locking and prevents their removal.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1260.000 g

Lambda probe thread repair kit Time-Sert including:
Time-Sert<SUP>®</SUP> drill bit
1 x
Time-Sert® drill bit

DRL-SPEC-HSS-M18X1,5

Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x
Thread cutter for TIME-SERT® made of HSS

SCRTAP-HSS-M18X1,5

Description:
M18 x 1.5
Quantity: 1 x
TIME-SERT<SUP>® </SUP>screw-in tool
1 x
TIME-SERT® screw-in tool

SCRINTL-HSS-M18X1,5

Description:
M18 x 1.5
Quantity: 1 x
Seat cutter for lambda sensor thread repair TIME-SERT<SUP>®</SUP>
1 x
Seat cutter for lambda sensor thread repair TIME-SERT®

SEATCTR-LAMDDA-M18X1,5

Quantity: 1 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-LAMBDAPROBE-M18X1,5X10

Description:
M18 x 1.5; 10 mm
For repairing defective threads.
Quantity: 5 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information