LI-ION BATTERY PACK 14.4V / 2.0Ah CLASSIC
Battery pack Li-Ion 14 volt CLASSIC
BTRYPCK-LIION-CLASSIC-14V/2,0AH
Art.-no. 8717812032
EAN 4062856925520
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Compact, reliable and powerful. Quick charges in a matter of 45 minutes*
Compatible with 12V battery powered Classic products
Best in class size x weight ratio
Less fatigue for the operator while attached to the cordless tool
Lithium-ion technology
High performance battery with no memory effect
Notice*by using ALG14/3 CLASSIC Charging Unit (Art. 5717 901 022)
Product information
Datasheets(X)
Nominal voltage | 14.4 V/DC |
Rechargeable battery/battery capacity | 2.0 Ah |
Product weight (per item) | 0.310 kg |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |