LI-ION BATTERY PACK 12.0V / 2.0Ah CLASSIC
Battery pack Li-Ion 12 volt CLASSIC
BTRYPCK-LIION-CLASSIC-12V/2,0AH
Art.-no. 8717812201
EAN 4062856925513
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Compact, reliable and powerful. Quick charges in a matter of 40 minutes*
Compatible with current 18V battery powered Classic products
Best in class size x weight ratio
Less fatigue for the operator while attached to the cordless tool
Lithium-ion technology
High performance battery with no memory effect
Notice*by using ALG14/3 CLASSIC Charging Unit
Product information
Datasheets(X)
Nominal voltage | 12 V/DC |
Rechargeable battery/battery capacity | 2.0 Ah |
Charging time | 40 min |
Product weight (per item) | 0.175 kg |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |