Welcome to Würth Taiwan For trade customers only

Interior trim clip, type 6

Interior trim clip, type 6
INTRMCLIP-BMW-POM-YELLOW

Art.-no. 0501105123
EAN 4047376500617

Prices for customers after login
Interior trim clip, type 6

Art.-no. 0501105123

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Foot split twice, combined with cap, head not round
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.

  • Tolerance compensation possible

  • Removal of the trim possible

  • Also serves as a seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fastening of trims to carrier components

Material

Polyoxymethylene

Colour

Yellow

Min./max. drill hole diameter

7.9-8 mm

Min./max. attachment thickness

1.7-2 mm

Head diameter

14.5 mm

Core diameter

6 mm

Grip range head

2.707 mm

Max. width

18 mm

Length below head

17.5 mm

Type of vehicle

Universal

Corresponds to original spare part number

51418172050

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information