Interior trim clip, type 3
Interior trim clip, type 3
INTRMCLIP-POM-UNCOL-(D10,0-10,2MM)
Art.-no.
0501104132
EAN 4046777720419
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Foot split twice, combined with cap, head round
- Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
- Tolerance compensation possible
- Removal of the trim possible
- Also serves as a seal
Product information
Datasheets(X)
Application area
Fastening of trims to carrier components
Material | Polyoxymethylene |
Colour | Neutral |
Min./max. drill hole diameter | 10.00-10.20 mm |
Min./max. attachment thickness | 0.80-2.20 mm |
Head diameter | 13.20 mm |
Core diameter | 5.40 mm |
Grip range head | 1.80 mm |
Max. width | 19 mm |
Length below head | 19.60 mm |
Type of vehicle | Passenger car |
Corresponds to original spare part number | A0009912498 |