Interior trim clip type 1
Interior trim clip, type 1
INTRMCLIP-UNI-TYPE2-21X8X19MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for oval holes
- Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
- Tolerance compensation possible
- Removal of the trim possible
- Also serves as a seal
Product information
Datasheets(X)
Application area
Fastening of trims to carrier components
Material | Plastic |
Colour | Black |
Head diameter | 13 mm |
Core diameter | 7 mm |
Type of vehicle | Universal |
Corresponds to original spare part number | none |