Interior trim clip type 1
Interior trim clip, type 1
INTRMCLIP-MB
Art.-no.
0501104107
EAN 4047376897779
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for oval holes
- Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
- Tolerance compensation possible
- Removal of the trim possible
- Also serves as a seal
Product information
Datasheets(X)
Application area
Fastening of trims to carrier components
Material | Polyoxymethylene |
Colour | Green |
Min./max. drill hole diameter | 9.3-9.5 mm |
Min./max. attachment thickness | 0.8-1 mm |
Head diameter | 13.5 mm |
Core diameter | 6 mm |
Grip range head | 2.9 mm |
Max. width | 18 mm |
Length below head | 16.3 mm |
Type of vehicle | Universal |
Corresponds to original spare part number | A0007270046 |