Welcome to Würth Taiwan For trade customers only

Installation and plumbing seal assortment

RG-SEAL-KIT-935PCS

Art.-no. 09648761

EAN 4011231883740

Individual price display after login
Installation and plumbing seal assortment

Art.-no. 09648761

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

935 PCS

Installation and plumbing seal assortment including:
Rubber drain trap seal
20 x
Rubber drain trap seal

RG-SEAL-RBR-SIPHON-(1 1/2IN)-35X45X3MM

Description:
Internal diameter x external diameter x thickness: 35 x 45 x 3 mm 1 1/2 inch sink, shower tub, bath tub trap
Quantity: 20 x
Rubber drain trap seal
20 x
Rubber drain trap seal

RG-SEAL-RBR-SIPHON-5/4IN-30X39X3MM

Description:
Internal diameter x external diameter x thickness: 30 x 39 x 3 mm 1 1/4 inch washbasin trap
Quantity: 20 x
Rubber drain trap seal
20 x
Rubber drain trap seal

RG-SEAL-RBR-SAUCER52MM-55X45X3MM

Description:
Internal diameter x external diameter x thickness: 55 x 45 x 3 mm 52 mm saucers
Quantity: 20 x
Rubber immersion pipe seal
15 x
Rubber immersion pipe seal

RG-SEAL-RBR-SUBMPIP-(1 1/2IN)-35X44X4MM

Description:
Internal diameter x external diameter x thickness: 35 x 44 x 4 mm 1 1/2 inch dip tube
Quantity: 15 x
Rubber immersion pipe seal
5 x
Rubber immersion pipe seal

RG-SEAL-RBR-SUBMPIP-5/4IN-30X37X4MM

Description:
Internal diameter x external diameter x thickness: 30 x 37 x 4 mm 1 1/4 inch dip tube
Quantity: 5 x
Conical washer with hole
100 x
Conical washer with hole

RG-SEAL-TAPER-HOLE1/4IN-4X13X4MM

Description:
Internal diameter x external diameter x thickness: 4 x 13 x 4 mm 1/4 inch boiler
Quantity: 100 x
Conical washer with hole
100 x
Conical washer with hole

RG-SEAL-TAPER-HOLE3/8IN-4X14X4MM

Description:
Internal diameter x external diameter x thickness: 4 x 14 x 4 mm 3/8 inch drain cock
Quantity: 100 x
Conical washer with hole
100 x
Conical washer with hole

RG-SEAL-TAPER-HOLE1/2IN-4X16X4MM

Description:
Internal diameter x external diameter x thickness: 4 x 16 x 4 mm 1/2 inch drain cock
Quantity: 100 x
Bonded seal
100 x
Bonded seal

RG-SEAL-TAPER-HOLE1/2IN-4X17X4MM

Description:
Internal diameter: 4 mm Outer diameter: 17 mm
Steel washer with moulded-on rubber sealing lip for sealing of bolt heads
Quantity: 100 x
Rubber drain valve seal, conical
2 x
Rubber drain valve seal, conical

RG-SEAL-RBR-DRNVLVE-CON-(1 1/2)-43X67X11

Description:
Internal diameter x external diameter x thickness: 43 x 67 x 11 mm 1 1/2 inch sink, shower tub, bath tub
Quantity: 2 x
Rubber drain valve seal, conical
3 x
Rubber drain valve seal, conical

RG-SEAL-RBR-DRNVLVE-CON-5/4IN-40X58X11

Description:
Internal diameter x external diameter x thickness: 40 x 58 x 11 mm 1 1/4 inch wash basin
Quantity: 3 x
Fibre ring
100 x
Fibre ring

RG-SEAL-FBR-UNIONNUT1/2IN-12X18X1,5M

Description:
Internal diameter x external diameter x thickness: 12 x 18 x 1.5 mm 1/2 inch union nut
Quantity: 100 x
Fibre ring
50 x
Fibre ring

RG-SEAL-FBR-UNIONNUT3/4IN-17X24X1,5M

Description:
Internal diameter x external diameter x thickness: 17 x 24 x 1.5 mm 3/4 inch union nut
Quantity: 50 x
Fibre ring
50 x
Fibre ring

RG-SEAL-FBR-WTRTAPUPPART3/8IN-17X21X1,5M

Description:
Internal diameter x external diameter x thickness: 17 x 21 x 1.5 mm 3/8 inch faucet top
Quantity: 50 x
Fibre ring
50 x
Fibre ring

RG-SEAL-FBR-WTRTAPUPPART1/2IN-21X25X1,5M

Description:
Internal diameter x external diameter x thickness: 21 x 25 x 1.5 mm 1/2 inch faucet top
Quantity: 50 x
Fibre ring
50 x
Fibre ring

RG-SEAL-FBR-WTRTAPUPPART3/4IN-27X33X1,5M

Description:
Internal diameter x external diameter x thickness: 27 x 33 x 1.5 mm 3/4 inch faucet top
Quantity: 50 x
Rubber squeeze seal
25 x
Rubber squeeze seal

RG-SEAL-SQUEAKCON-1/2INX10MM

Description:
Internal diameter x external diameter x thickness: 10 x 18 x 4 mm 1/2 inch x 10 mm compression fitting
Quantity: 25 x
Rubber squeeze seal
25 x
Rubber squeeze seal

RG-SEAL-SQUEAKCON-1/2INX8MM

Description:
Internal diameter x external diameter x thickness: 8 x 18 x 4 mm 1/2 inch x 8 mm compression fitting
Quantity: 25 x
Rubber squeeze seal
50 x
Rubber squeeze seal

RG-SEAL-SQUEAKCON-3/8INX10MM

Description:
Internal diameter x external diameter x thickness: 10 x 14 x 4 mm 3/8 inch x 10 mm compression fitting
Quantity: 50 x
Rubber squeeze seal
50 x
Rubber squeeze seal

RG-SEAL-SQUEAKCON-3/8INX8MM

Description:
Internal diameter x external diameter x thickness: 8 x 14 x 4 mm 3/8 inch x 8 mm compression fitting
Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information