Welcome to Würth Taiwan For trade customers only

Insole COMFORTABLE puncture-proof

Insole COMFORTABLE puncture-proof
INSOLE-ANTI-PUNNTURE-23CM

Art.-no. 5357552023

EAN 4099618785450

Individual price display after login
Insole COMFORTABLE puncture-proof

Art.-no. 5357552023

Individual price display after login
Quantity
PU
x 1 p

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

23

Foot width insole

11 (normal feet)

Foot width

Normal wide

Material

88% polyester, 12% elastane

Washable at

Handwash with low temperature

Care instruction

Drying in the shade

Number of pieces

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information