Welcome to Würth Taiwan For trade customers only

Insert nut WN 387 A2 stainless steel, plain

WN 387 A2 stainless steel plain
NUT-INRTPRES-A2-M5

Art.-no. 038700015
EAN 4057709524951

Prices for customers after login
Insert nut WN 387 A2 stainless steel, plain

Art.-no. 038700015

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for pressing into thin materials

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M5

External collar diameter (d1)

6.75 mm

Embedding depth (k1)

0.9 mm

Height (h1)

4 mm

Internal collar diameter

6.5 mm

Standards

WN 387

Material

Stainless steel A2

Surface

Plain

Guideline values for hole diameters

6.5 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information