Injection mortar masonry
Injection mortar masonry, others
ANC-MORT-(WIT-C200)-CART-300ML
Art.-no. 0903420300
EAN 4061975358806
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Shelf life from production | 12 Month |
Colour | Light beige |
Chemical basis | Vinylester |
Min. processing temperature | 20 °C |
Type description | WIT-C200 |
Contents | 300 ml |
Smell/fragrance | Characteristic |