Welcome to Würth Taiwan For trade customers only

Industrial hand cleaner classic

Industrial hand cleaner CLASSIC
HNDCLNR-INDUST-CLASSIC-3,5LTR

Art.-no. 089390035
EAN 4099618744792

Prices for customers after login
Industrial hand cleaner classic

Art.-no. 089390035

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

A highly effective industrial hand cleaner formulated with natural perlite abrasives, offering excellent biodegradability and environmentally friendly properties.
Powerful Cleaning Performance
• Effectively and quickly removes stubborn dirt such as oil, grease, ink, and tar with natural perlite abrasives.
Mild Formula
• pH-neutral
• Soap-free
Environmentally Friendly
• Reduces waste and CO₂ emissions by using refillable pouch-type packaging.
• Highly biodegradable
• Free from microplastics
• Silicone-free
User-Friendly
• Does not clog plumbing, allowing for stress-free use.
NoticeIf too much Hand Cleaner, or insufficient (or no) water is used when washing, skin irritation can occur in some cases.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThis product is suitable for cleaning hands soiled during work in industrial settings such as automotive maintenance, metalworking, and the oil and metal industries.
Instructions1. Take an appropriate amount (approx. 3 mL) of hand cleaner onto dry or wet hands and rub thoroughly.
2. Then rinse well with water and dry your hands.
3. Repeat the process if necessary.

Contents

3.5 l

Smell/fragrance

Mandarin orange

Colour

White grey

pH value

7-9

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information