Industrial hand cleaner Economy
Industrial hand cleaner CLASSIC
HNDCLNR-INDUST-CLASSIC-1,2LTR
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cleans hands pore-deep and effortlessly removes oil, grease, dirt, ink, tar, industrial soils
Cleans and protects at the same time.
Pleasantly orange-citrus fragranced, soap and alkali free hand cleaner with moisturizer.
Dermatologically tested
Solvent and silicone free, pH neutral formula will not cause skin irritation even with frequent use
The product does not block the drain
Contains natural minerals based scrubs
NoticeIf too much Hand Cleaner, or insufficient (or no) water is used when washing, skin irritation can occur in some cases.
Product information
Datasheets(X)
Application areaThis product is suitable for automobile repair, machinery printing, coal oil, metal and other relative industrial master dirty hands skin cleaning
Instructions
- Rub a small amount of the Hand Cleaner, e.g. 3 ml used on even dry or wet hands.
- After rubbing in the hand cleaner, rinse thoroughly with water and dry the hands.
- If necessary repeat process.
Contents | 1.2 l |
Smell/fragrance | Mandarin orange |
Colour | White grey |
pH value | 7-9 |