Impact cap
Bump cap with ventilation holes
SAFETY CAP (CUSTOM MADE WITHOUT INNER LA
Art.-no.
9500005694
EAN 4061975701916
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sporty head protection with a modern baseball cap design for any applications with a risk of impact to the head.
- Outer material: 100% cotton
- Hard plastic inner shell
- Foam padding on the shell and built-in ventilation holes for comfort
- Adjustable with riptape fastening
- Built-in sweatband
- Covering washable at up to 30°C
Notice
The impact caps are designed to protect the wearer from light impacts and scratches. They do not protect against the effects of falling or thrown objects or moving, hanging loads. Under no circumstances may the impact cap be used in place of an industrial hard hat in accordance with EN 397.
Product information
Datasheets(X)
Application area
Mechanics, electricians and installers; automotive industry; work on lifting platforms, on shelves and in warehouses; interior design work and many other uses. Wherever the head needs protecting from impacts.
Colour | Navy blue |
Min./max. size | 54 cm-59 cm |