Welcome to Würth Taiwan For trade customers only

Impact cap

BUMPCAP-SAFETY-CAP-(CUSTOMIZE)

Art.-no. 9500005692

EAN 4061975701893

Individual price display after login
Impact cap

Art.-no. 9500005692

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sporty head protection with a modern baseball cap design for any applications with a risk of impact to the head.
  • Outer material: 100% cotton

  • Hard plastic inner shell

  • Foam padding on the shell and built-in ventilation holes for comfort

  • Adjustable with riptape fastening

  • Built-in sweatband

  • Covering washable at up to 30°C
Notice

The impact caps are designed to protect the wearer from light impacts and scratches. They do not protect against the effects of falling or thrown objects or moving, hanging loads. Under no circumstances may the impact cap be used in place of an industrial hard hat in accordance with EN 397.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mechanics, electricians and installers; automotive industry; work on lifting platforms, on shelves and in warehouses; interior design work and many other uses. Wherever the head needs protecting from impacts.

Colour

Navy blue

Min./max. size

54 cm-59 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information