Welcome to Würth Taiwan For trade customers only

Ideal snips

SRCUTNIPS-CONTOUR-LEFT

Art.-no. 071403 03

EAN 4011231707626

Individual price display after login
Ideal snips

Art.-no. 071403 03

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Leverage sheet metal snips for continuous and shaped cuts

Rounded grip made from 2-component plastic


Prevents your hand from slipping



Lower handle made from 1-component plastic


You can slide your finger over the lower handle when opening and closing the handle



Handle heights prevent the shears from slipping out of your hand


Safe execution of the sheet-metal shears



Long service life


  • Cutting head made from special stainless steel, die-forged

  • Induction hardened cutting edges


Unserrated cutting geometry


Effortless, without the sheet metal slipping



Lever transmission


High cutting power with little effort

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Left-hand cutting

Length (L)

240 mm

Max. cutting capacity in sheet metal

1.8 mm

Max. cutting capacity in stainless steel

1.2 mm

Spare parts for this product:
Spare parts assortment For sheet metal snips

SP-SORT-F.SHTMETSHRS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information