Hydraulic oil
Hydraulic oil, others
HYDROIL-68-18LTR
Art.-no.
0897668006
EAN 4099618543074
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 18 l |
Type of oil | Mineral |
ISO-VG grade | 68 |
Shelf life from production | 60 Month |
Density | 875.1 kg/l |
Density conditions | at 15°C |
Pour point | -12 °C |