Hose holder
Hose holder
HOLD-HOSE-VEH-SHNS
Art.-no. 096380 982
EAN 4047376792470
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for transporting hoses and cables
- For easy fitting to vehicle walls or vehicle interior equipment
Product information
Datasheets(X)
Type description | SHNS |
Height | 88 mm |
Width | 186 mm |
Depth | 70 mm |
Product weight (per item) | 0.300 kg |
Colour | Aluminium silver |
Material | Aluminium |