Welcome to Würth Taiwan For trade customers only

Hook-&-Loop Backing Plate Flexible Rotary Polisher

Riptape support plate flex
SPRTPLT-POLPAD-FLEX-HOKLP-M14-D125MM

Art.-no. 0586999999

EAN 4058794082067

Individual price display after login
Hook-&-Loop Backing Plate Flexible Rotary Polisher

Art.-no. 0586999999

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Meets the most demanding challenges when performing demanding polishing operations

M14 connection thread


Firm and safe hold



Soft Urethane molded


Offers a smooth polishing, with the most leveling ability for a greatest clear finishing.



High bending level


Overall applications and specially suitable for irregular surfaces such as trims and contours.



Great stability


Provides a steady, low vibration operation when polishing.



Time-saving


The hook and loop allows a rapid mounting.



Extremely durable:


Hook life time exceeds 5000 pad changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaRecommended for fastening polishing pads on car care application.

Diameter (Ø)

125 mm

Adhesive system

Hook and loop fastener

Material

Polyurethane

Colour

Yellow, White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information