Hexalobular-socket cylinder head screw, low head
ISO 14580 stainless steel A4/70 plain
SCR-CYL-ISO14580-A4/70-TX20-M4X16
Register now and access more than 125,000 products
Increase in assembly productivity
When using hexalobular-socket (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
- No damage to surface coating
- No wobbling
- Screw locates securely
Hexalobular drives must comply with DIN EN ISO 10664
- As a result, fasteners with hexalobular sockets are standardised and can be used all over the world
Datasheets(X)
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 16 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 3.1 mm |
Standards | ISO 14580 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Internal hexalobular |
Internal drive | TX20 |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Design | 0 - not applicable |
Product class | A |
Construction product | 0 - not applicable |
EC declaration of conformity (CE) | 0 - not applicable |