Hexagonal nut with reduced width across flats DIN 934, steel I8I, zinc-plated, yellow chromated (A2C)
DIN 934 similar steel I8I zinc plated yellow
NUT-HEX-SIDIN934-I8I-WS15-(A2C)-M10
Register now and access more than 125,000 products
With reduced width across flats
Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (D) | M10 |
Height (m1) | 8 mm |
External drive (s1) | WS15 |
Standards | DIN 934 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |