Welcome to Würth Taiwan For trade customers only

Hexagonal nut with flange and clamping piece (all-metal)

EN 1664 steel 8 zinc plated
NUT-HEX-FLG-EN1664-8-WS24-(A2K)-M16

Art.-no. 452710216
EAN 4046777888348

Prices for customers after login
Hexagonal nut with flange and clamping piece (all-metal)

Art.-no. 452710216

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

EN 1664, steel 8, galvanised, blue passivated (A2K)
Notice

ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M16

Height (h1)

18.3 mm

Flange diameter (dc)

34.5 mm

External drive (s1)

WS24

Standards

EN 1664

Material

Steel

Property class

8

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information