Welcome to Würth Taiwan For trade customers only

Hexagonal nut, flat profile

DIN 936 steel zinc plated thick-layer passivation
NUT-HEX-DIN936-04-WS13-(VZD)-M8

Art.-no. 0319158
EAN 4059609389371

Prices for customers after login
Hexagonal nut, flat profile

Art.-no. 0319158

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 936, galvanised steel, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

Height (m1)

5 mm

External drive (s1)

WS13

Standards

DIN 936

Material

Steel

Property class

04

Surface

Zinc plated thick-layer passivation

Hardness category

0 - not applicable

Design

0 - not applicable

Drive type

Outer hexagon

Product class

A

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information