Hexagonal nut
DIN 934 sst A4 80 plain with 3.1 certificate
Q/NUT-HEX-DIN934-A4/80-M10-3.1
Art.-no.
4948310
EAN 7319001981434
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 934, A4/80 stainless steel, plain, with 3.1 certificate
Notice
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Product information
Datasheets(X)
Thread type x nominal diameter (D) | M10 |
Height (m1) | 8 mm |
External drive (s1) | WS17 |
Standards | DIN 934 |
Material | Stainless steel A4 |
Property class | 80 |
Hardness category | 0 - not applicable |
Surface | Plain |
RoHS-compliant | Yes |