Hexagonal nut ISO 4032 steel 8, nickel-plated (E2J)
ISO 4032 steel 8 nickel-plated
NUT-HEX-ISO4032-8-(E2J)-WS10-M6
Art.-no.
45286056
EAN 4046777156188
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Product information
Datasheets(X)
Thread type x nominal diameter (D) | M6 |
Height (m1) | 5.2 mm |
External drive (s1) | WS10 |
Standards | ISO 4032 |
Material | Steel |
Property class | 8 |
Surface | Nickel plated |
RoHS-compliant | Yes |