Hexagonal bolt with threading up to head
ISO 4017 stainless steel A4-80, plain
SCR-HEX-ISO4017-A4/80-WS16-M10X16
Art.-no.
009171016
EAN 4061975735508
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4017 plain A4 80 stainless steel
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 16 mm |
Head height (k1) | 6.4 mm |
External drive (s1) | WS16 |
Standards | ISO 4017 |
Material | Stainless steel A4 |
Property class | 80 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |