Welcome to Würth Taiwan For trade customers only

Hexagonal bolt with flange

EN 1665 steel 8.8 flake zinc silver
SCR-EN1665-8.8-F-WS18-(ZFSHL)-M12X25

Art.-no. 416241225
EAN 4057708673902

Prices for customers after login
Hexagonal bolt with flange

Art.-no. 416241225

Prices for customers after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

EN 1665, steel, strength class 8.8, zinc-flake coating, silver (ZFSHL)

Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray tests according to DIN EN ISO 9227 NSS.


The designation ZFSHL refers to the following corrosion coating:


  • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

  • Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles
Notice

ISO EN 1665 replaces DIN 6921 | There is some limited similarity | Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

25 mm

Head diameter (dc)

26.6 mm

Head height (k1)

11.8 mm

Standards

EN 1665

Material

Steel

Property class

8.8

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

720 h

Head type

Hexagon head with flange

Head details

0 - not applicable

Drive type

Outer hexagon

External drive (s1)

WS18

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread)

25 mm

Product class

A

Area of application

0 - not applicable

Regulated area

0 - not applicable

Construction product

0 - not applicable

EC declaration of conformity (CE)

0 - not applicable

Shape of tip

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information