Hexagon nut with fine thread DIN 934, A2 stainless steel, plain
DIN 934 stainless steel A2 plain fine thread
NUT-HEX-DIN934-A2-WS30-M20X1,5
Art.-no.
032220 15
EAN 4056807195735
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter x pitch (D) | M20 x 1.5 |
Height (m1) | 16 mm |
External drive (s1) | WS30 |
Standards | DIN 934 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type | Metric thread |