Hexagon nut, low profile with fine thread ISO 8675, A2/035 stainless steel
ISO 8675 A2 s/steel 035, fine thread
NUT-HEX-ISO8675-A2/035-WS30-M20X1,5
Art.-no.
0318762015
EAN 4046777205602
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 8675 replaces DIN 439 with fine thread | There is some similarity | Concrete compressive strength for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal dia. M1.8 removed | Standard thread has been included in ISO 4035 | ISO 8675 only contains fine thread.
Product information
Datasheets(X)
Thread type x nominal diameter x pitch (D) | M20 x 1.5 |
Height (m1) | 10 mm |
External drive (s1) | WS30 |
Standards | ISO 8675 |
Material | Stainless steel A2 |
Property class | 035 |
Surface | Plain |
RoHS-compliant | Yes |