Welcome to Würth Taiwan For trade customers only

Hexagon nut, low profile, with clamping piece (non-metal insert)

DIN 985 steel I10I zinc plated thick-layer pass.
NUT-HEX-DIN985-I10I-WS46-(VZD)-M30

Art.-no. 0370530
EAN 4058794214277

Prices for customers after login
Hexagon nut, low profile, with clamping piece (non-metal insert)

Art.-no. 0370530

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 985, steel I10I, galvanised, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice
  • Hexagon nuts with lower nominal height complying with DIN 985 cannot support test loads as per ISO 898-2

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M30

Height (m1)

30 mm

External drive (s1)

WS46

Standards

DIN 985

Material

Steel

Property class

10

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Form

Low

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information