Welcome to Würth Taiwan For trade customers only

Hexagon nut, inch

ASME B18.2.2 steel GR8 plain UNC
NUT-HX-FIN-GR8-(PL)-1/4_20

Art.-no. 7739314
EAN 4052703945030

Prices for customers after login
Hexagon nut, inch

Art.-no. 7739314

Prices for customers after login
Quantity
PU
x 2500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ASME B18.2.2, steel grade 8, plain, UNC (standard thread)

1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter in inches (D)

1/4 in

Height (m1)

0.2260 in

Width across flats (s1)

7/16 inch

Material

Steel

Property class

GR8

Surface

Plain

Thread type

UNC

Number of thread starts per inch

20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information