Welcome to Würth Taiwan For trade customers only

Hexagon nut, flat profile with fine thread DIN 936, steel, plain

DIN 936 steel plain fine thread
NUT-HEX-DIN936-04-WS13-M8X1,0

Art.-no. 031973081

EAN 4061975748003

Prices for customers after login
Hexagon nut, flat profile with fine thread DIN 936, steel, plain

Art.-no. 031973081

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M8 x 1

Height (m1)

5 mm

External drive (s1)

WS13

Standards

EN 28675, DIN 936

Material

Steel

Property class

04

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information