Welcome to Würth Taiwan For trade customers only

Hexagon nut

ISO 4032 steel 10 zinc-flake silver ZFSHR
NUT-HEX-ISO4032-10-WS30-(ZFSHR)-M20

Art.-no. 4184000020
EAN 4059608511612

Prices for customers after login
Hexagon nut

Art.-no. 4184000020

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4032, steel 10, zinc flake silver (ZFSHR)

Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFSHR is as follows:


  • Diameter ≥ M6 - 480 h*

  • Diameter ≥ M10 - 720 h*


  • * Guideline values: No base metal corrosion in areas without thread in salt spray tests according to DIN EN ISO 9227 NSS.


The designation ZFSHR refers to the following corrosion coating:


  • Zinc-flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

  • Adjusted friction coefficient range from 0.12-0.18 μ due to top coat with integrated lubricating particles
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M20

Height (m1)

16.90 mm

External drive (s1)

WS30

Standards

ISO 4032

Material

Steel

Property class

10

Surface

Flake zinc silver

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information