Welcome to Würth Taiwan For trade customers only

Hexagon nut

DIN 934 plain steel I12I
NUT-HEX-DIN934-I12I-WS46-M30

Art.-no. 032489930
EAN 4056808476437

Prices for customers after login
Hexagon nut

Art.-no. 032489930

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 934, steel I12I, plain
Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M30

Height (m1)

24 mm

External drive (s1)

WS46

Standards

DIN 934

Material

Steel

Property class

I12I

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information