Hexagon head sealing plug, short screw-in pin DIN 7604, steel, zinc-plated, blue passivated (A2K)
DIN 7604 steel zinc plated shape A
PLG-THR-DIN7604-A-(A2K)-M22X1,5
Art.-no.
024022 15
EAN 4061337723648
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter x pitch (d1) | M22 x 1.5 |
Length (l1) | 17 mm |
Head diameter (dc) | 27 mm |
Head height (k1) | 6 mm |
Standards | DIN 7604 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS19 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread length (metric thread) | 9 mm |
Design | With short screw in cone |
Product class | B |