Hexagon bolt with thread up to the head DIN 558, steel 4.6, zinc-plated, blue passivated (A2K).
DIN 558 steel 4.6 zinc plated
SCR-HEX-DIN558-4.6-WS36-(A2K)-M24X70
Art.-no. 008124 70
EAN 4061975735713
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 558 has been withdrawn and replaced by ISO 4018. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22 | Strength class 4.8 added).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 70 mm |
Head height (k1) | 15 mm |
External drive (s1) | WS36 |
Standards | DIN 558 |
Material | Steel |
Property class | 4.6 |
Surface | Zinc plated |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | C |
RoHS-compliant | Yes |
