Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, steel 8.8, plain, with full thread
ISO 4762 / DIN 912 steel 8.8 plain full thread
SCR-CYL-ISO4762-8.8-IH14-M16X75/75
Art.-no.
008291675
EAN 4061975735737
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M16 |
Standards | ISO 4762 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Drive type | Hexagon socket |
Thread type | Metric thread |
Pitch | 2 mm |
Thread form | Standard metric thread |
Thread length (metric thread) | 75 mm |