Hexagon Socket Head Cap Screw
ASME B18.3 steel alloy plain UNC
SCR-HX-SOC-ALLOY-10_24X5/8
Art.-no.
7062310062
EAN 4061975735683
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ASME 18.3 steel alloy plain UNC (standard thread)
1 INCH (in) = 25, 4 mm
The alloy strength class is comparable with metric strength class 12.9
Socket screws to ASME B 18.3 do not have the strength class marked on the head since, according to ASTM 574, they have only one strength class.
Standard thread tolerance according to ASME B1.1 = 3A (for external thread)
Product information
Datasheets(X)
Nominal diameter (d1) | 0.19 in |
Length (l1) | 0.625 in |
Head diameter | 0.312 in |
Head height | 0.190 in |
Internal drive (s1) | HS5/32 inch |
Material | Alloy |
Surface | Plain |
Number of thread starts per inch | 24 |