Hexagon Socket Head Cap Screw
ISO 4762/DIN 912 steel 12.9 Dacromet 500 A
SCR-CYL-ISO4762-12.9-HS10-(DC5A)-M12X30
Register now and access more than 125,000 products
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Datasheets(X)
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 30 mm |
Head diameter (dk) | 18 mm |
Head height (k1) | 12 mm |
Standards | ISO 4762 |
Material | Steel |
Property class | 12.9 |
Surface | Flake zinc silver |
RoHS-compliant | No |
Head type | Socket head |
Head details | 0 - not applicable |
Drive type | Hexagon socket |
Internal drive (s1) | HS10 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | 0 - not applicable |
Design | 0 - not applicable |
Product class | A |
Area of application | 0 - not applicable |
Regulated area | 0 - not applicable |
Construction product | 0 - not applicable |
EC declaration of conformity (CE) | 0 - not applicable |