Welcome to Würth Taiwan For trade customers only

Hexagon Socket Head Cap Screw

ISO 4762/DIN 912 steel 12.9 Dacromet 500 A
SCR-CYL-ISO4762-12.9-HS10-(DC5A)-M12X20

Art.-no. 413531220
EAN 4061975741714

Prices for customers after login
Hexagon Socket Head Cap Screw

Art.-no. 413531220

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4762, steel 12.9, zinc flake, silver, Dacromet 500 A
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

20 mm

Head diameter (dk)

18 mm

Head height (k1)

12 mm

Standards

ISO 4762

Material

Steel

Property class

12.9

Surface

Flake zinc silver

RoHS-compliant

No

Head type

Socket head

Head details

0 - not applicable

Drive type

Hexagon socket

Internal drive (s1)

HS10

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

0 - not applicable

Design

0 - not applicable

Product class

A

Area of application

0 - not applicable

Regulated area

0 - not applicable

Construction product

0 - not applicable

EC declaration of conformity (CE)

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information