Welcome to Würth Taiwan For trade customers only

Hercules safety shoes S3

Safety shoe SB Hercules Standard
SAFESH-SB-HERCULES-SZ44

Art.-no. 9500005379

EAN 4061975698759

Individual price display after login
Hercules safety shoes S3

Art.-no. 9500005379

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Complies with latest Taiwanese safety shoe standards (CNS20345)

Imported steel toe designed in accordance with European standards


Manufactured in accordance with national CNS20345 standards


Wide and tall lasts with steel toe for maximum comfort


Streamlined reflective strips for additional safety


S3-grade rubber soles made from non-slip and fuel-resistant material


Soft and breathable foam tongue for maximum comfort

Complies with CNS20345 standards

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red, White

Size

44

Material of shoes upper

Cowhide leather

Safety category

S3

Foot width

Wide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information