Hercules safety shoes S3
Safety shoe SB Hercules Standard
SAFESH-SB-HERCULES-SZ41
Art.-no. 9500005376
EAN 4061975698728
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Complies with latest Taiwanese safety shoe standards (CNS20345)
Imported steel toe designed in accordance with European standards
Manufactured in accordance with national CNS20345 standards
Wide and tall lasts with steel toe for maximum comfort
Streamlined reflective strips for additional safety
S3-grade rubber soles made from non-slip and fuel-resistant material
Soft and breathable foam tongue for maximum comfort
Complies with CNS20345 standards
Product information
Datasheets(X)
Colour | Black, Red, White |
Size | 41 |
Material of shoes upper | Cowhide leather |
Safety category | S3 |
Foot width | Wide |