Hand saw, 1-C
Hand saw 1C handle
HNDSAW-550MM-1K
Art.-no.
5760031037
EAN 4053479245188
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality hand saw with 1-component plastic handle for precision cuts in wood products.
The handle has integrated 90° and 45° angles
Fast and easy line and angle marking
Inductively hardened teeth
- Gives extremely clean cuts and has excellent durability
- Excellent chip removal while sawing (fast penetration depth)
Tooth guard included
Product information
Datasheets(X)
Sheet length | 550 mm |
Length | 630 mm |
Teeth per unit of length | 7 PCS/Inch |