Welcome to Würth Taiwan For trade customers only

Hand puller with mini stem

Squeegee
RBRSQUEEG-MINIHANDLE-RED

Art.-no. 0891350661

EAN 5705020712548

Prices for customers after login
Hand puller with mini stem

Art.-no. 0891350661

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Ultra-hygienic hand squeegee with soft, flexible rubber lip.

Splash guard


The hygienic integration of the wing ensures robustness and effective spray protection



Increased service life


The extended body reduces wear on the ends of the rubber lip to improve durability and efficiency.



With ergonomic aluminium handle


Also suitable for smooth floors



FDA-compliant raw materials


  • Also suitable for food use

  • Halal-compliant


Hygienic design for easy cleaning and maintenance


  • Smooth and rounded surfaces for better hygiene and easier cleaning

  • Dishwasher-safe (max. 93°C)

  • Can be sterilised in an autoclave (max. 121°С)


Fully dyed and available in 5 different colours


Different colours reduce the risk of cross-contamination



Phthalate-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For quick and easy fluid and particle removal on all smooth surfaces, such as tables, machines and smooth floors.

Colour

Red

Material

TPE/Polypropylene

Length

245 mm

Width

50 mm

Height

104 mm

Product weight (per item)

230.000 g

Min./max. temperature conditions

-20 to 100 °C

Min./max. temperature conditions foodstuffs

-20 to 50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information