Hammer nut, stainless steel
Hammer nut, stainless steel
NU-HAM-A4-SLOT8-M6
Art.-no.
4952500145
EAN 4056807472751
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Fastener for aluminium profiles
Breaks up the anodised layer and creates a secure connection for electrostatic discharge
Product information
Datasheets(X)
Profile type | B |
Thread type x nominal diameter (M) | M6 |
Length (l1) | 16 mm |
Width (b1) | 7.7 mm |
Height of the nut (h1) | 4.5 mm |
Shaft height (h2) | 1.5 mm |
Material | Stainless steel A4, 1.4401 |
Surface | Plain |
RoHS-compliant | Yes |
Product weight (per item) | 3.100 g |