HSS machine saw blade For hacksaw machines
Machine saw blade HSS
SAWBLDE-MA-HSS-Z10-400X25X1,25
Art.-no.
0606400210
EAN 4011231498579
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Particularly suitable for sawing stainless steel and other materials that are difficult to saw
Product information
Datasheets(X)
Länge (L) | 400 mm |
Breite (B) | 25 mm |
Thickness (H) | 1.25 mm |
Teeth per unit of length | 10 PCS/Inch |