HSCo Multi Performance combination tap
Combi screw tap, HSCo, Multi Performance
MATAP-COMBI-HSCO-MULTI-PERFORMANCE-M4
ZEBRA
Register now and access more than 125,000 products
3 in 1 - Drilling, thread cutting and countersinking/deburring in just one operation
No tool change required, saves time and costs
The first combination screw tap, which is suitable for thicker workpieces in addition to sheet metal machining
Enables double-depth drilling, thread cutting and countersinking/deburring compared to conventional combination screw taps (2xD instead of 1xD)
The first combination screw tap that is not limited to use in materials up to 600 N/mm² strength, but suitable for almost all materials
Newly developed tool geometry and HSCo cutting material
Significantly longer service life compared to conventional combination screw taps
Newly developed tool geometry and HSCo cutting material
Very fast, precise work
Twist drill with speed geometry
Optimal centring when working on curved surfaces
Twist drill with 135° tip angle and optimised cross thinning
Newly developed shaft generation with a combination of polygon and straight shank with square drive
The polygon shaft prevents turning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage
Available exclusively from Würth
- Countersinks according to DIN74-1 for countersunk head screws (according to DIN 7991) are not possible.
- For use in cordless drill drivers as well as on hand-held, pillar and upright drills.
- Sufficient coolant and lubricant must be added.
- For tool/material assignments, see the overview tables.
Datasheets(X)
After the drilling process, it is essential to drastically reduce the rotation speed for thread cutting and countersinking/deburring. The recommended cutting values, depending on the material and tool diameter, can be found in the cutting values overview included in the online shop.
Thread type x nominal diameter | M4 |
Thread type | Metric thread |
Material to be processed | Steel |
Hole type | Clearance hole ≤ 2xD |
Quality | ZEBRA-Premium |
Suitable for machine type | Cordless screwdrivers |
Pitch | 0.7 mm |
Length | 66 mm |
Shank diameter | 5 mm |
Angle of the tip | 135 Degree |
Size of square | 3.8 mm |
Cutting material | HSCo |
Surface | Vaporised |
Shank style | Combination of polygonal and cylinder shank with square drive |
Tolerance of screw taps | ISO 2 (6H) |
Service life (points system) | 4 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Cutting behaviour (points system) | 4 of 4 points |
Chip formation (points system) | 4 of 4 points |
Suitable for tensile strength up to | 1200 N/mm² |
Material of sub-group | General structural steels |