Welcome to Würth Taiwan For trade customers only

HSCo Multi Performance combination tap

Combi screw tap, HSCo, Multi Performance
MATAP-COMBI-HSCO-MULTI-PERFORMANCE-M12
ZEBRA

Art.-no. 0658501200
EAN 4062856142538

Prices for customers after login
HSCo Multi Performance combination tap

Art.-no. 0658501200

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium combination screw tap for precise drilling, thread cutting and countersinking/deburring in just one operation, now also for thicker workpieces with a material thickness of up to 2xD and for almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, bronze and plastics.

3 in 1 - Drilling, thread cutting and countersinking/deburring in just one operation


No tool change required, saves time and costs



The first combination screw tap, which is suitable for thicker workpieces in addition to sheet metal machining


Enables double-depth drilling, thread cutting and countersinking/deburring compared to conventional combination screw taps (2xD instead of 1xD)



The first combination screw tap that is not limited to use in materials up to 600 N/mm² strength, but suitable for almost all materials


Newly developed tool geometry and HSCo cutting material



Significantly longer service life compared to conventional combination screw taps


Newly developed tool geometry and HSCo cutting material



Very fast, precise work


Twist drill with speed geometry



Optimal centring when working on curved surfaces


Twist drill with 135° tip angle and optimised cross thinning



Newly developed shaft generation with a combination of polygon and straight shank with square drive


The polygon shaft prevents turning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage



Available exclusively from Würth

Notice
  • Countersinks according to DIN74-1 for countersunk head screws (according to DIN 7991) are not possible.

  • For use in cordless drill drivers as well as on hand-held, pillar and upright drills.

  • Sufficient coolant and lubricant must be added.

  • For tool/material assignments, see the overview tables.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

After the drilling process, it is essential to drastically reduce the rotation speed for thread cutting and countersinking/deburring. The recommended cutting values, depending on the material and tool diameter, can be found in the cutting values overview included in the online shop.

Thread type x nominal diameter

M12

Thread type

Metric thread

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Non-ferrous metal

Hole type

Clearance hole ≤ 2xD

Quality

ZEBRA-Premium

Suitable for machine type

Cordless screwdrivers, Drill, Pedestal drilling machine

Pitch

1.75 mm

Length

135 mm

Shank diameter

12.0 mm

Angle of the tip

135 Degree

Size of square

9.0 mm

Cutting material

HSCo

Surface

Vaporised

Shank style

Combination of polygonal and cylinder shank with square drive

Tolerance of screw taps

ISO 2 (6H)

Service life (points system)

4 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

4 of 4 points

Cutting behaviour (points system)

4 of 4 points

Chip formation (points system)

4 of 4 points

Suitable for tensile strength up to

1200 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Copper, low-alloyed, Brass, long-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information