Welcome to Würth Taiwan For trade customers only

Grooved nut for clamping sleeve

DIN 981 steel zinc plated
NUT-SL-DIN981-(A2K)-KM4-M20X1

Art.-no. 03853201
EAN 4046777827040

Prices for customers after login
Grooved nut for clamping sleeve

Art.-no. 03853201

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 981 galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M20 x 1

Outer diameter (d1)

32 mm

Height (h1)

6 mm

Standards

DIN 981

Form

KM

Material

Steel

Min. tensile strength

350 N/mm²

Surface

Zinc plated

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information