Welcome to Würth Taiwan For trade customers only

Grinding discs set with Mechanic’s glove 102pcs

Grinding discs set with Mechanic’s glove 102pcs
CARGO MAY SET 14

Art.-no. 0988018797

EAN 4099618076282

Individual price display after login
Grinding discs set with Mechanic’s glove 102pcs

Art.-no. 0988018797

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

102 PCS

Grinding discs set with Mechanic’s glove 102pcs including:
Grinding disc For steel
0 x
Grinding disc For steel

GRINDING DISC FOR STEEL (TH6.0-BR16.0-D1

Description: Synthetic resin-bonded, fibre-reinforced standard rough grinding disc with very good performance values.
Quantity: 0 x
0 x
Protective glove Black Mechanic

PROTGLOV-SPEC-MECHANIC-BLACK-SZ9

Description: Universal glove with good mechanical resistance and special surface texturing for excellent dry and wet grip
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information